Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Entering Foot Pump Single

1.57 (7)
Hose Length (mm)
450
Max Pressure
700kPa
Dimensions (Width W x Depth D x Height H) (mm)
248x89x232
Weight (g)
About 800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-57 09988623 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 5
Review Rating: 1.57
7 Customer Reviews
The reviews are automatic translation.
Biker tire inflator
1
From Japan
On 2018-01-07 22:54:31
The cylinder entrance of the rod was broken by several specifications and it broke. I bought two and it is the same symptom so is it a specification? I will not buy it again.
To a tire of a motocrosser
4
From Japan
On 2017-01-04 11:22:36
It was broken by using once. It seems that it was an initial malfunction. The correspondence of the manufacturer was very good, it was replaced immediately. Since then, there are not many opportunities to use, durability is not understood.
This review is about item#9988623.
For motorcycles
1
From Japan
On 2016-03-26 13:43:09
I tried to use it for portable use, bought it, trying to put it in thought as a trial, but it was not a problem. With this it is impossible to enter the air to the ball. Only paint is a beautiful item. Since it is absolutely necessary for portable use, I think that I have to purchase it but I still feel that there is no choice but to buy sure things by listening at the shop.
This review is about item#09988623.
Put air into 50cc scooter
1
From Japan
On 2015-10-29 16:22:49
It broke at once. Once stepped on, compression got out and it became a sky. It will not be used. Because it is inexpensive, it is troublesome to say complaint. I am crying. I will never buy it again.
This review is about item#09988623.
For bicycle, air replenishment of car
2
From Japan
On 2013-01-31 12:40:25
The hose of the pump which used before was brought to air leak, and it purchased considerably because it is KOSPA. I was surprised by the small size of the tank, the smallness of the whole, with the actual goods in hand, but thinking from the price I think this is something like this. I just can not accept it is an adapter for a bicycle. It broke in 10 seconds after I started using it. Everyone should think that it's a matter of time to break with a very thin plastic. Even if it comes with this, I think that it does not matter whether it is attached. After all I used the adapter of the pump I used before. It is a very good thing that it is cheap, but I can not accept it that it will be broken soon. I want you to sell things that will not break even a bit higher. I will not buy it again.
This review is about item#09988623.
Pneumatic tire of bicycle (general car)
1
From Japan
On 2011-06-29 13:46:05
The other day, I thought that I was going to use the bicycle adapter clip spring has come off and it fell. (It could be used if you put it in by hand.) Also, there were times when the adapter for the bicycle lost the pressure by the pressure before and after the prescribed pressure of the tire and it flew off and dislocated several times although it was used only a few times. (Of course, it is locked with a lever.) Since other adapters are not used, I think whether to adhere so as not to come off by Aaron Alpha. However, it was a lot easier to put in than the air put in by hand, so it was a good opportunity to learn about the foot pump.
This review is about item#09988623.
Pneumatic insertion of wheels, such as bicycles
1
From Japan
On 2011-06-22 13:57:49
The stability of the foundation is poor, you can not use it by stepping on continuously with the conson, you can correct the position of the main body each time you step on, you put the feet one time at a time, just putting air in one tire of the bicycle quite hard To do.
This review is about item#09988623.

Related Products