Buy more than* S$200* and get FREE SHIPPING

Wet Sheets

5.00 (1)
Compatible Paint Color
All paint color
Sheet Size (mm)
About 265x300
Material
Rayon / polyester
Application
For cleaning exterior and interior of cars (excluding genuine leather, natural wood)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30Sheet) 1 2008 09987345 11.08 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of the car
5
From Japan
On 2016-05-05 14:39:15
It is very easy to use.
This review is about item#09987345.

Related Products