Buy more than* S$200* and get FREE SHIPPING

Ultra Soft Wax Sponge

4.25 (4)
Dimensions (Diameter phi x Height H) (mm)
100x30
Material
Special Polyurethane form
Application
Painting solid wax
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 03082 09987223 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Glass polishing / car washing etc
5
From Japan
On 2016-01-14 18:34:55
It is fine, very fine sponge. Whether your eyes reach fine details, you can work comfortably.
This review is about item#09987223.
Glass coating
5
From Japan
On 2015-11-26 15:21:50
I cut it with scissors and use it for body coating and headlight coating. It's fine and soft like a foundation puff, but I like the price a bit high. I do not use it with waxing.
This review is about item#09987223.
To wax
3
From Japan
On 2014-03-03 19:52:02
I bought this product because the sponge attached to the wax is so damned. I hope I will last long.
This review is about item#09987223.
Application of wax
4
From Japan
On 2014-02-17 13:30:11
It would be even better if it is one more larger.
This review is about item#09987223.

Related Products