Buy more than* S$200* and get FREE SHIPPING

Electric Impact Wrench 12V

2.50 (2)
Power consumption (A)
15
Body Dimensions (Width x Depth x Height) (mm)
210x80x200
Maximum Tightening Torque (N m)
340
Input Voltage (V)
DC12
Maximum Current (A)
13
Cord Length (m)
About 4
Plug Angle (mm)
12.5
Weight (g)
1500
Material
(Socket) chrome vanadium steel, surface treatment/ chrome plated
Accessories
Socket (17 mm), deep socket (19 / 21 mm), work gloves, and battery terminal adapter cord
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FT-09P 09988641 87.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Tire change etc.
4
From Japan
On 2015-01-12 11:22:56
There is a reasonable power, it is handy and is useful.
This review is about item#09988641.
Replacing a tire in an emergency case of a minicar
1
From Japan
On 2010-11-03 18:07:22
I bought it for use in tire replacement of mini vehicles in an emergency situation, but today the emergency occurred. I punctured when I was out. When I used it for tire exchange, when I removed one bolt, the motor idled and did not stand any role. Although I bought it with a high price, it was a defective item. Since the date has passed since purchasing, it can not be returned. It seems better to open it as soon as you purchase it and test it on a trial. I am really disappointed. Does it matter?
This review is about item#09988641.

Related Products