Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb ZOMA Spark White H4u 12V

3.04 (25)
Color Temperature (K)
3800
Rated Voltage (V)
12
Rated Power (W)
60/55 (130/120 class brightness)
Type
H4u
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 QA01 09981377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 2
1 star 9
Review Rating: 3.04
25 Customer Reviews
The reviews are automatic translation.
Used car
4
From Japan
On 2016-07-11 22:13:24
You can be bright.
This review is about item#09981377.
Headlight exchange
2
From Japan
On 2016-05-05 20:13:40
Anyway it's dark. The light of the following car makes the shadow of my car clearly visible.
This review is about item#09981377.
Driving a car
5
From Japan
On 2015-02-06 17:20:07
Cheap and very good. I think whether there is no problem in price, but it does not have to be pale.
This review is about item#09981377.
Head lamp exchange
5
From Japan
On 2014-12-11 23:35:31
It is cheap and good
This review is about item#09981377.
Company's car
5
From Japan
On 2014-12-08 16:06:23
It is cheap, it is bright, the ball is hard to break
This review is about item#09981377.
Vehicle maintenance
2
From Japan
On 2014-11-03 20:33:46
Brightness of class 130/120? Is it? In this class this price is reasonable, cospa best! It is! Ikemassen expecting brightness display!
This review is about item#09981377.
For replacement
5
From Japan
On 2014-10-07 20:11:25
It is a good product for the price.
This review is about item#09981377.
When replacing the headlight bulb
4
From Japan
On 2014-06-18 11:56:38
For goods with low price, it is a good product. Speaking luxury, it will be great if you light up a little more pale.
This review is about item#09981377.
Replacing the headlight bulb
4
From Japan
On 2014-05-15 20:42:28
It became more whitish than the pure yellowish feeling and it became a cool atmosphere. It is popular among employees.
This review is about item#09981377.
Exchange of bulbs etc.
4
From Japan
On 2013-05-07 16:21:49
Split and bright with white light. I can convince this product if it is at this price and I can recommend it. I bought other goods at the same time, but what is it like with filament dropouts or bulbs broken? This item is more "stable".
This review is about item#09981377.

Related Products