Buy more than* S$200* and get FREE SHIPPING

Polisher Buff Set

4.24 (38)
Material
For waxing buffing: natural fiber uses 100% cotton Buff for finishing: acrylic 75% polyester 25%
Set Contents
Buff for waxing x 2 For finishing buffing x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 P61 09981404 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 5
3 star 7
2 star 2
1 star 1
Review Rating: 4.24
38 Customer Reviews
The reviews are automatic translation.
Private car
5
From Japan
On 2017-11-04 17:46:37
It is easy to use and a good product I have chosen several times but I think that it is solid and very good.
This review is about item#9981404.
Car wax / buff
5
From Japan
On 2017-10-21 17:15:52
I made wax and buff with a special wax. It became fun and shiny.
This review is about item#9981404.
Waxing
5
From Japan
On 2017-09-14 23:07:18
I did not sell it to the store and I had bought it when I was looking for a replacement (≧ ∇ ≦) You can keep using it in this way (≧ ∇ ≦) Things that are not sold to stores are sold and it is really useful (≧ ∇ ≦)
This review is about item#9981404.
Vehicle maintenance
2
From Japan
On 2017-09-12 20:58:33
I want to know whether it can be shared with the monaural brand buffset,
This review is about item#9981404.
1 BOX car etc. WAX slightly larger car Waxing and wiping etc.
5
From Japan
On 2017-07-30 23:22:52
· It is very cheap and saved. · I would like to continue using it.
This review is about item#9981404.
Car waxing work
5
From Japan
On 2017-07-26 14:56:27
I did not know that there was a change and it was hard to get into work I hope to find it on the web, buy a little spare, and use it for more work.
This review is about item#9981404.
Used for car waxing
5
From Japan
On 2017-04-26 19:33:26
Work efficiency improved clearly than waxing by hand.
This review is about item#9981404.
When car wash after car wash
5
From Japan
On 2017-04-25 18:20:16
I like it very much because it is easy to use. I will be happy if I have a few more greed.
This review is about item#9981404.
For car care
5
From Japan
On 2017-01-20 17:44:39
Using PROSTAFF's electric polisher, I bought it as a spare for the use of compound and wax with two cars, but I am not satisfied with the goods yet yet.
This review is about item#9981404.
When polishing is done
4
From Japan
On 2016-11-24 16:43:48
Because it is disposable, it will be saved if the price is a bit cheaper. Functionally it adds up.
This review is about item#9981404.

Related Products