Buy more than* S$200* and get FREE SHIPPING

Car Wash Brush RV

4.22 (18)
Stretchable Size (mm)
1050 - 1730
Weight (g)
850
Dimension (mm)
1004x116x97
Material
Brush part / vinyl chloride, head / polypropylene and crude rubber, handle part / aluminum and ABS / EVA
Specification
Hose attachment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P07 09981413 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
Car wash
2
From Japan
On 2016-10-14 22:58:22
Although it was used for the car wash, it was inconvenient for peeling the bond at the base of the brush and using the brush around Kuru X 2 around several times.
This review is about item#9981413.
Car wash from 4 tons to trailer
5
From Japan
On 2016-06-15 15:57:54
It is popular among employees. If you raise the water pressure too much, it leaks from the joint of the handle, so please do not open the water tap fully.
This review is about item#09981413.
Used for car wash such as truck aluminum plate and air guide plate
4
From Japan
On 2016-03-15 10:07:42
Since the aluminum part of the cargo base part is the aluminum plate you can wash it without using a ladder, it is convenient
This review is about item#09981413.
XZU 421 for Dyna Dutro
5
From Japan
On 2016-02-13 19:53:02
I bought it for car maintenance!
This review is about item#09981413.
Large car wash
5
From Japan
On 2016-01-13 14:35:37
It is the third purchase with this, but it is easy to stretch and easy to use. The brush is not too hard nor too soft for washing the car.
This review is about item#09981413.
Microbus car wash
5
From Japan
On 2015-12-10 15:45:49
I bought it for the car wash of the mini bus. The length was also freely changed, and washing of the roof part was able to be carried out easily. Also, because the brush part is long, the car wash quickly got back. The tip of the hair is also so soft that it has become difficult to scratch the body. It is a product of great satisfaction! It is!
This review is about item#09981413.
car wash
5
From Japan
On 2015-06-24 09:19:49
I have not used it yet but it looks good
This review is about item#09981413.
High place
5
From Japan
On 2015-05-28 17:59:22
It sounds good. But if you also deal with accessories it is still the best
This review is about item#09981413.
Wash a car
4
From Japan
On 2015-04-07 22:39:58
It is lighter and easier to use than I thought.
This review is about item#09981413.
Car wash of truck
4
From Japan
On 2015-02-18 16:53:43
It is satisfying that the high place reaches lightly and the hose is connected.
This review is about item#09981413.

Related Products