Buy more than* S$200* and get FREE SHIPPING

Car Washing Brush Super Pp

4.14 (7)
Material (Trim)
PP
Weight (g)
195
Dimension (mm)
460x110x78
Specification
Stopper which can be fitted with hose Comes with an exclusive water leak-proof connector
Application
For body, resin, and around the bottom
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P38 09981431 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For wheel cleaning of cars and motorcycles
3
From Japan
On 2016-06-09 22:11:02
The hair part of the brush was too big to wash, so I will try to make it smaller one by one from the next. I doubt whether this size is really easy to use, but I guess it depends on how it is used.
This review is about item#09981431.
car wash
5
From Japan
On 2015-05-21 08:49:39
In the home center, there is no brush of this length of hair, it is cheap, and the hardness of the hair is also ordinary for aluminum foil, tire house etc.
This review is about item#09981431.
Exterior wall washing etc.
3
From Japan
On 2014-01-23 12:07:26
The brush is large and easy to use, it is better not to drip into the arms with a cap attached.
This review is about item#09981431.
car wash
4
From Japan
On 2013-05-14 10:54:26
It is repeat purchase. Since the neighborhood is soft and there are hips, it will become beautiful even around the nut.
This review is about item#09981431.
I am using it for external tile cleaning of newly built apartment.
5
From Japan
On 2013-02-17 15:35:34
Usability is good because moisture hardly falls off by a crack.
This review is about item#09981431.
I will use it for washing the outer wall of apartment house.
5
From Japan
On 2011-10-12 18:18:42
It was good, so I bought it again.
This review is about item#09981431.
Car car wash, body, tire etc.
4
From Japan
On 2011-10-06 22:39:31
It is big enough to wash the wheel with the size and softness suitable for the body, so it is big to wash the wheel, so using the tip makes the earlier shorter the earlier.
This review is about item#09981431.

Related Products