Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Car Wash Brush

3.89 (9)
Material (Trim)
Pakin
Weight (g)
199
Dimension (mm)
460x110x78
Specification
Stopper which can be fitted with hose Comes with an exclusive water leak-proof connector
Application
For under body, suspension, and body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P39 09981447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Suspension rinsing such as tires and wheels
1
From Japan
On 2015-10-10 12:10:52
Although I was generally satisfied until now, it seems that one of the three brushes I bought most recently has bristles that are oddly few and the holes are small and can not be removed well. I can not wash it at all. Please improve.
This review is about item#09981447.
car wash
1
From Japan
On 2015-02-05 14:42:14
Since only bristles around the brush are implanted, rubbing strongly will cause hair to spread, poor appearance, not usable. The shape is exactly the same at a certain famous car appliance shop, but since the hair is implanted throughout the brush, there are products that can be used until the hair gets thinner and becomes tattered, so if you also sell it with Monotaro san It is really helpful.
Car wash of work vehicle
3
From Japan
On 2015-01-28 09:00:25
I bought some in the company, but the reputation is divided by the user. Since there are half of the people that the shape of the handle is hard to use, I think that it would be good if there was a shape close to a straight line.
This review is about item#09981447.
Tire Wheel Cleaning
5
From Japan
On 2014-09-21 21:51:28
It is useful for tire wheel cleaning and quite powerful dirt removal.
This review is about item#09981447.
We are using it for tire and underwash cleaning.
5
From Japan
On 2014-06-06 10:12:27
Including cost performance, we are satisfied. I think if the handle has a shape that is easy to hold a little.
This review is about item#09981447.
Plastic case cleaning
5
From Japan
On 2014-05-19 13:13:22
It has a curve and is user-friendly.
This review is about item#09981447.
When car wash.
5
From Japan
On 2013-06-25 08:29:52
so-so.
This review is about item#09981447.
Cleaning of commercial truck
5
From Japan
On 2013-03-01 17:46:05
I do not feel like using other brush hair with the feeling of natural materials.
This review is about item#09981447.
Cleaning cars and cleaning tools
5
From Japan
On 2010-04-20 18:36:16
Although it is very easy to use, I mainly use the tip part, so I think that there should be something that made the tip part a little harder. Also, I think that it will be cheaper a bit rather than a single unit.
This review is about item#09981447.

Related Products