The reviews are automatic translation.
Car brake fluid replacement operation
From Japan
On 2018-04-18 22:34:44
Using this product, I tried to do the brake fluid exchange work of the car by myself.
Although it is self-current, I made a motion picture of the state of exchange work.
https://youtu.be/0zjXbLeDaCc
Anyway, I am able to run without problems.
For cleaning supplies
From Japan
On 2018-04-15 23:41:51
I am putting cleaning supplies.
It is a slightly smaller product among similar products.
I think that some people think that there is good but others think that they are dissatisfied
It is a good size for my use.
Although I do not ride on the top as much as a table, I tried riding
Although it is also in the review of the other person, I felt that the intensity of the top surface is somewhat weak.
I was pretty much at my weight, 49 kg.
Put car wash items and wash cars
From Japan
On 2017-12-20 15:13:26
It is used for washing car roof car wash as carpet car wash wax
just right
I bought it.
From Japan
On 2017-12-14 17:52:25
As soon as a bucket's lid gets stuck from the body and a heavy person gets on it
It cracked and it became useless.
When car wash
From Japan
On 2017-11-23 15:20:55
Since detergent, sponge, etc. are put in the bucket, you can ride on the table, so it is convenient for car wash car wash.
Preservation of pottery glazes
From Japan
On 2017-09-21 11:59:05
I was glad that I made it better than I expected. As a double bucket, the goods are cheap and the price is satisfactory.
To car wash
From Japan
On 2017-09-06 17:24:22
I bought it for use in a tall car car wash. It is convenient because it can ride on a bucket, but it is faster to use a stepladder as it is necessary to open the lid every time you attach a car shampoo.
It is mainly used for storing alkaline agent in powder form.
From Japan
On 2017-02-06 15:33:08
I tried several, I put it on top of the lid and keep it. Because it is designed to be stackable so that it does not slide down, it is handy without taking the place for storage. Besides, even if you ride on the lid, it will be a little stepping stone instead. However, since this lid is not structured to seal up, I think that it is good to consider what put it inside considering it.
Preservation of powdered cleaning aid
From Japan
On 2016-12-27 19:14:18
It is mainly used for preserving powder alkaline material. Although it uses several of the same, stacking is possible and it is convenient without taking up space. Unevenness is attached to the top of the lid so that it does not shift even if it is placed one on top of the other. When it is full it will be about 10 kg, but because there is enough strength to use as a springboard, it is safe to stack several pieces. I am satisfied with everything including price, size and strength. Additional purchase is added as necessary as necessary. Is it indoor use, is it possible to use it by leaving it outdoors such as a veranda? Pura products become rash with deterioration, so how about this? I think.
To wash the top of the car
From Japan
On 2016-11-08 14:32:41
It is quite small feeling. I am scared not to ride with both feet. I use it as a chair (it's pretty good)