Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Car wash shampoo

4.28 (25)
pH
Neutral
Type
Concentrated type
Usage
As an estimate, make it 50mL of the product per 1L water (cap is about 5 servings), dilute, and wash. In places where filth is just terrible, apply the undiluted liquid on the sponge and clean up.
Ingredients
Corrosion inhibitor formulation, no compound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2.5L) 1 S01 09981474 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 4
2 star 1
1 star 0
Review Rating: 4.28
25 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2018-01-13 19:49:37
It is cheap and I am satisfied very much. I am using it without problems in particular.
This review is about item#9981474.
Car car wash
5
From Japan
On 2016-05-09 10:27:02
Since neutral and no compound is included, you can wash it with confidence. There is no problem with dirt falling. Because it can be used for anything, it is also used for washing machinery etc. other than cars, but it is a shampoo with excellent cost performance because it has many quantities and is concentrated.
This review is about item#09981474.
car wash
2
From Japan
On 2016-05-01 09:37:48
The detergent will remain unless you rinse it quickly.
This review is about item#09981474.
To car wash of a company's car
4
From Japan
On 2015-12-17 14:40:25
Since washing a large vehicle, it is very helpful to buy a large amount and consider it cheap if you consider unit price
This review is about item#09981474.
Maintenance of private cars
5
From Japan
On 2015-10-27 01:32:53
I tried using MonotaRO's car shampoo, but this way the bubbles are better this way and it's easy to use. The price is slightly higher, but since it is about \ 100, I think that it is not as bad as noticing the difference in minutes to use it individually.
This review is about item#09981474.
Car wash of company owned car
5
From Japan
On 2015-10-15 16:11:16
I thought that it was a reasonable use feeling, but I could bubble well more than I expected, and I let it flow quickly. Because it possesses a large number of owners, it is satisfied with large capacity, low price. We will continue to use other brands if you do not mind. It was saved immediately as soon as possible by quick response / delivery.
This review is about item#09981474.
Car shampoo
3
From Japan
On 2015-06-22 22:00:35
Although it is not bad, although it was also sold at the same price in the home center, I think that I do not need to be here in particular, but considering shipping costs, labor and sale, in some cases
This review is about item#09981474.
I wash not only cars but also bicycles and motorbikes! It is!
5
From Japan
On 2015-06-11 23:02:29
There are 2 caps in a bucket in the car and a bit of water hits before, but in addition wash the bicycle in the same way. However, I will scrub quickly using the tire brush. Cassette (gear) is used separately after washing it, but it is convenient to include cospa if sand and dust are dropped in advance. The bike also follows the same sentence. Since it is a machine, it is self-judging whether to clean it or not. ** Please be careful when you have electric devices ** Someone, please teach me how to easily clean the bicycle chain.
This review is about item#09981474.
car wash
4
From Japan
On 2015-05-25 10:42:13
Usage is also normal for use. Next time I'd like to use a guy.
This review is about item#09981474.
To car wash
5
From Japan
On 2015-03-08 21:33:28
It becomes repeat purchase. Foaming is good, I like it very much. Speaking of only the price, it is a bit cheaper to buy at a car shop
This review is about item#09981474.

Related Products