Buy more than* S$200* and get FREE SHIPPING

For Small Truck Seat Frame

4.40 (20)
Package Size (mm)
1250x100x35
Weight (g)
1500
Color
Silver
Length (mm)
1180 - 2050
Material
Steel
TRUSCO Part Number
337-1239
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-55 09991195 35.09 SGD
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
As a light frame seat frame.
5
From Japan
On 2017-03-11 17:48:22
I am satisfied because I was using a stronger pipe than I thought.
This review is about item#9991195.
Sheet receiver for light tiger
3
From Japan
On 2017-02-14 17:21:10
Rain collects behind the seat (both sides). Also during heavy rain the frame will bend. → Use the frame bent upward.
This review is about item#9991195.
For light truck rain and snow accumulation (water) prevention
5
From Japan
On 2016-12-06 22:15:27
The item arrived. Because I thought that I wanted to ask from before, it is satisfying to purchase at a low price.
This review is about item#9991195.
Prevent puddling of sheets
5
From Japan
On 2016-11-28 15:34:52
Although I could not install properly in the light tiger at my house, I will use it for processing.
This review is about item#9991195.
To the light tiger 's carrier.
5
From Japan
On 2016-10-28 10:47:28
Since it is snowing season now, snowy country will be an indispensable item. I thought about making it myself, but it is cheaper to buy this price.
This review is about item#9991195.
For light tiger's deck
4
From Japan
On 2016-08-15 16:39:00
I am satisfied very fast from order to arrival. The product is a little long, so it seems likely to take a storage location when removed, but I'm satisfied for the time being.
This review is about item#9991195.
Always
5
From Japan
On 2016-05-29 18:47:49
This quality at this price is satisfactory enough.
This review is about item#09991195.
Prevention of accumulation of rain water in light trash sheet
5
From Japan
On 2016-04-29 10:25:30
At first I thought about trying to make it myself, but at this price it is faster to buy. Especially it can be used without problems.
This review is about item#09991195.
Light tiger carrier, seat support
4
From Japan
On 2016-04-19 14:49:48
We used boiled seat support of light tiger carrier, installation is also length free, can be fixed firmly. The strength is also sufficient and it is convenient other than that the iron bar stays for stopping the eyelet are fixed on the side of the torii, so it is convenient not only that the shrinkage seat is stopped, because the day was also fixed and rainwater was flowing into the loading platform and it was troubled. I think that it is well done considering cost effectiveness. It is recommended.
This review is about item#09991195.
Automotive maintenance
5
From Japan
On 2015-12-06 09:44:26
Until now I was stretching the seat on the loading platform, but when it rained, I was having trouble with a puddle on the seat. As I used this item, the rain will escape outside so you can not puddles on the seat and it is comfortable even after rain.
This review is about item#09991195.

Related Products