Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand wrapper

3.00 (2)
Purpose
Cutting edge fix after regrinding of hardened steel, drills, bits, cutters, knives, scissors, cutting edge fix (flute stop) For fixing carbide metal tools, glass, ceramics, etc., Cutting edge fix after regrinding of hardened steel, drills, bits, cutters, knives, scissors, cutting edge fix (flute stop) For fixing carbide metal tools, glass, ceramics, etc.
Overall Length (mm)
175, 175
...see all>
Product Options
ADD TO CART
Handle Color Grinding Wheel Dimensions (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Color Grinding Wheel Dimensions (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue, Blue 45x12x5, 45 x 12 x 5 #180, #180 1PC 1 HIL0180 09991231 27.99 SGD
In stock
Red, Red 45x12x5, 45x12x5 #240, #240 1PC 1 HIL0240 09991247 27.99 SGD
In stock
green, Green 45x12x5, 45x12x5 #320, #320 1PC 1 HIL0320 09991256 27.99 SGD
In stock
Yellow, Yellow 45x12x5, 45 x 12 x 5 #400, #400 1PC 1 HIL0400 09991265 27.99 SGD
In stock
Black, Black 45x12x5, 45x12x5 #600, #600 1PC 1 HIL0600 09991274 27.99 SGD
In stock
dark blue, Dark Navy blue 45x12x5, 45 x 12 x 5 #800, #800 1PC 1 HIL0800 09991283 27.99 SGD
In stock
dark green, Dark green 45x12x5, 45 x 12 x 5 #1000, #1000 1PC 1 HIL1000 09991292 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Use of chips (tungaloy) as a grindstone
1
From Japan
On 2016-08-27 14:42:14
I want you to be a harder material "
This review is about item#9991265.
Re-grinding tool
5
From Japan
On 2015-02-01 21:05:28
I also use figure bite in the lathe, but when I feel a sense of incongruity in cutting, I can easily re-polish easily. Once, the handle part and the grinding stone part peeled off, but it seems to be because the plastic used slightly. Here is non-existence. I got a story with instantaneous adhesive. Cut off the PET bottle and store it in light oil so it can be used immediately. However, because dust is worrisome, I want an oil-resistant transparent plastic container with a lid of about 60 mm.
This review is about item#09991231.

Related Products