Buy more than* S$200* and get FREE SHIPPING

Mall Duct, Outdoor Type

5.00 (4)
Overall Length (m)
2
Specification
For outdoor use
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Standard Dimension H (mm) Color Accessories Effective Inner Cross-sectional Area (mm2) Cable Storable Number(SV Cabel) Dimension h (mm) Dimensions b (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Standard Dimension H (mm) Color Accessories Effective Inner Cross-sectional Area (mm2) Cable Storable Number(SV Cabel) Dimension h (mm) Dimensions b (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 40-inch 30 Black With stopper 878 ([]22x3C)x1 27 29   1PC 1 MDH-40K 10375845 25.99 SGD
In stock
70 70-inch 40 Black With stopper 2234 ([] 22 x 3C) x 2 36.5 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDH-70K 10375881 41.99 SGD
Shipped after 2018-04-27
40 40-inch 30 Gray With stopper 878 ([] 22 x 3C) x 1 27 29   1PC 1 MDH-40G 10375836 25.99 SGD
In stock
40 40-inch 30 Chocolate With stopper 878 ([] 22 x 3C) x 1 27 29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDH-40T 10375863 26.99 SGD
In stock
70 70-inch 40 Chocolate With stopper 2234 ([] 22 x 3C) x 2 36.5 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDH-70T 10375906 40.99 SGD
Shipped after 2018-04-27
70 70-inch 40 Milk White With stopper 2234 ([]22x3C)x2 36.5 58   1PC 1 MDH-70M 10375897 41.99 SGD
In stock
70 70-inch 40 Gray With stopper 2234 ([]22x3C)x2 36.5 58   1PC 1 MDH-70G 10375872 41.99 SGD
In stock
40 40 type 30 Milky white Includes stopper 878 - 27 29   1PC 1 MDH-40M 10375854 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It was used for indoor wiring cable beauty and it was more than expected.
5
From Japan
On 2017-04-10 21:41:59
There is also a part to cut and use, so if you have a line of straight lines etc, you can make it easier and more beautiful.
This review is about item#10375897.
Processing of the antenna wire under the eaves
5
From Japan
On 2017-02-18 21:09:49
It has been installed for more than six years, but it is recommended without aging deterioration.
This review is about item#10375854.
For electrical wiring
5
From Japan
On 2013-11-04 15:32:37
I think it's good. I also expect a rich set of related parts.
This review is about item#10375854.
Protection of telephone line
5
From Japan
On 2013-05-28 15:26:12
Easy to use
This review is about item#10375854.

Related Products