Buy more than* S$200* and get FREE SHIPPING

Cord Protector, Outdoor

4.00 (1)
Cable Storable Number(VVF Cabel)
Five (2.0 x 2C) x 4 lines (1.6 x 3C) x 7 lines (1.6 x 2C) x (2.0 x 3C) x 4 lines
Effective Inner Cross-sectional Area (mm2)
878
Dimension h (mm)
27
Dimensions b (mm)
29
Dimensions B (mm)
40
Overall Length (m)
2
Standard
40-inch
Dimension H (mm)
30
Specification
For outdoor use
Accessories
Stopper - with
...see all>
Product Options
ADD TO CART
Cable Storable Number(SV Cabel) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Storable Number(SV Cabel) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
([]22x3C)x1 Milk White   1PC 1 MDH-40NM 10375967 25.99 SGD
In stock
([] 22 x 3C) x 1 Chocolate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDH-40NT 10375951 26.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor wiring cover
4
From Japan
On 2014-06-23 16:40:29
The goods are solid, they are pretty good, but they feel a bit expensive.
This review is about item#10375967.

Related Products