Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cord Protector, Outdoor

4.50 (4)
Overall Length (m)
2
Color
Milk White
Specification
For outdoor use
...see all>
Product Options
ADD TO CART
Dimension H (mm) Effective Inner Cross-sectional Area (mm2) Cable Storable Number(SV Cabel) Dimension h (mm) Dimensions b (mm) Dimensions B (mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Effective Inner Cross-sectional Area (mm2) Cable Storable Number(SV Cabel) Dimension h (mm) Dimensions b (mm) Dimensions B (mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 878 ([]22x3C)x1 26 36 40 40-inch 1PC 1 MDH-P40M 10375976 22.99 SGD
Shipped after 2018-06-25
40 2234 ([] 22 x 3C) x 2 35 65 70 70-inch 1PC 1 MDH-P70M 10375985 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for storing and protecting the power cable crawled on the outer wall connected to security lights.
5
From Japan
On 2018-04-05 19:47:10
The length of 2M was just right length and was unnecessary and unnecessary to cut, the appearance was glossy, clean and the appearance of the outer wall was not damaged and it was a very satisfactory commodity.
This review is about item#10375976.
To power outdoors
3
From Japan
On 2018-03-26 07:49:45
I think the material is strong and basically easy to use. Personally I am happy to have around 1, around 2 around small type.
This review is about item#10375976.
Custom use
5
From Japan
On 2015-12-01 17:39:34
I was worried about Funafuna, but I firmly use it for aero processing in cars.
This review is about item#10375976.
As an external dash line mall
5
From Japan
On 2014-09-30 22:50:11
I thought that the space and strength was enough and the length was also 1 meter and I ordered it was 2 meters, so I was surprised when it arrived. Cospa is good.
This review is about item#10375976.

Related Products