Buy more than* S$200* and get FREE SHIPPING

Mall Duct, Standard

4.80 (5)
Overall Length (m)
2
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Standard Dimension H (mm) Color Accessories Effective Inner Cross-sectional Area (mm2) Cable Storable Number(SV Cabel) Dimension h (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Standard Dimension H (mm) Color Accessories Effective Inner Cross-sectional Area (mm2) Cable Storable Number(SV Cabel) Dimension h (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 70-inch 40 Gray With stopper 2234 ([] 22 x 3C) x 2 36.5 58 1PC 1 MD-70G 10376021 35.99 SGD
Shipped after 2018-04-23
70 70-inch 40 Beige With stopper 2234 ([] 22 x 3C) x 2 36.5 58 1PC 1 MD-70J 10376037 35.99 SGD
Shipped after 2018-04-23
40 40-inch 30 Beige With stopper 878 ([]22x3C)x1 27 29 1PC 1 MD-40J 10376003 22.99 SGD
Shipped after 2018-04-23
40 40-inch 30 Gray With stopper 878 ([] 22 x 3C) x 1 27 29 1PC 1 MD-40G 10375994 23.99 SGD
Shipped after 2018-04-23
40 40 type 30 Milky white Includes stopper 878 - 27 29 1PC 1 MD-40M 10376012 23.99 SGD
Shipped after 2018-04-23
70 70 type 40 Milky white Includes stopper 2234 ([]22x3C) x2 36.5 58 1PC 1 MD-70M 10376046 35.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
LAN wiring cable in server room
5
From Japan
On 2017-01-05 17:52:54
When it is necessary to put in a summary by LAN wiring work very convenient appearance is also beautiful highest.
This review is about item#10376012.
Coarse cable
5
From Japan
On 2016-06-07 19:26:38
It is convenient to put in cables of PC, telephone FAX, printer etc etc in a bundle. This duct goes through the corner of the desk, but it can be placed a little on the cover, and it has surprisingly not been short of space.
This review is about item#10376046.
Used as a cover when adding two VVF 2.0 cables
5
From Japan
On 2016-02-10 17:50:40
I like lightweight, easy to cut, color in the same easy color as the wall. The cover was moderately flexible and easy to install.
This review is about item#10376012.
I used it for wiring work of CV cable. Usability was good. There was a hole for the cable band in the inner center "and the cable securing was easy.
5
From Japan
On 2014-09-15 22:01:11
Usability was good. There was a hole for insulation lock in the center of the inside and it was easy to secure the cable.
This review is about item#10376012.
Production machine wiring, Air hose arrangement
4
From Japan
On 2014-02-26 17:46:59
Easy to install because the screw hole is open. Lid is easy to remove. Price is high. Improvement points (benefits depending on circumstances?) Are easily slidable, so that they are pushed by cables or the like and misaligned when vertically mounted.
This review is about item#10376012.

Related Products