Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Dimension l (mm) Dimension H (mm) Type Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Dimension l (mm) Dimension H (mm) Type Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VE14 25 39 2 HoIzuru Gray (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW2-14 10379485 11.99 SGD
Shipped after 2018-05-31
VE22 28 40 49 1 HoIzuru Beige (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW1-28J 10379476 8.99 SGD
Shipped after 2018-05-30
VE16 22 35 49 2 HoIzuru Gray (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW2-22 10379521 9.99 SGD
Shipped after 2018-05-30
VE22 28 40 49 2 HoIzuru Gray (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW2-28 10379546 9.99 SGD
Shipped after 2018-05-30
VE22 28 40 49 1 HoIzuru Gray (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW1-28 10379467 9.99 SGD
Shipped after 2018-05-30
VE22 28 40 49 2 HoIzuru Beige (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW2-28J 10379555 9.99 SGD
Shipped after 2018-05-31
VE14 16 30 39 1 HoIzuru Gray (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW1-16 10379424 5.99 SGD
In stock
VE14 16 30 39 2 HoIzuru Gray (Body) PVC (screw) SWRM (nut) C3602 Sleeve x1 1PC 1 SW2-16 10379503 5.99 SGD
Shipped after 2018-05-30
VE14 25 39 1-way out Gray (Body)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW1-14 10379406 5.99 SGD
In stock
VE14 25 39 1-way out Beige (Body)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW1-14J 10379415 5.99 SGD
In stock
VE14/16 30 39 1-way out Beige (Body)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW1-16J 10379433 5.99 SGD
In stock
VE16/22 35 49 1 protrusion Gray (Main part)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW1-22 10379442 6.99 SGD
In stock
VE16/22 35 49 1-way out Beige (Body)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW1-22J 10379451 6.99 SGD
In stock
VE14 25 39 2-way out Beige (Main part)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW2-14J 10379494 4.99 SGD
In stock
VE14/16 30 39 2-way out Beige (Body)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW2-16J 10379512 5.99 SGD
In stock
VE16/22 35 49 2-way out Beige (Body)PVC (screw)SWRM (nut)C3602 Sleeve x 1 1PC 1 SW2-22J 10379537 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Put the electric wires together in the box and seem to not have the heat to attach the switch, so you can use it with confidence.
5
From Japan
On 2014-03-24 08:23:13
I put a 100 V breaker in the box. It fits neatly.
This review is about item#10379415.
Outdoor signage
5
From Japan
On 2014-01-22 14:09:04
There is no problem in particular
This review is about item#10379451.
Electrical construction
2
From Japan
On 2013-10-08 11:38:55
There is no problem as a product at all. Rather better. However, the deadline is slow! 10 pieces It takes 5 days in a little quantity to affect the construction period. With this, it is frightening and can not place an order in a hurry.
This review is about item#10379537.
Embedded socket and plate were installed in the switch box
3
From Japan
On 2013-06-06 16:39:46
I can use it without any problem.
This review is about item#10379433.
Outdoor wiring
5
From Japan
On 2012-12-21 09:16:11
It is a good product without bali.
This review is about item#10379415.
Exchange broken box
5
From Japan
On 2012-12-18 12:40:02
I can use it normally.
This review is about item#10379442.
Installation of outlets and switches
3
From Japan
On 2012-02-06 21:54:13
There is no particular problem.
This review is about item#10379415.

Related Products