Buy more than* S$200* and get FREE SHIPPING

Exposure Switch Box

4.00 (2)
Compatible Standard
(PS)E
Dimension H (mm)
39
...see all
Product Options
ADD TO CART
Color Material Accessories Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Accessories Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray (Body)PVC (screw)SWRM (nut)C3602 Sleeve x1, cap x1 Hub no JIS C8435 1PC 1 PVR16-0 10379722 5.10 SGD
Shipped after 2017-01-23
Beige (Main part)PVC (screw)SWRM (nut)C3602 Sleeve x 1, cap x 1 No hub JIS C8435 1PC 1 PVR16-0J 10379731 5.15 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Switch box
3
From Japan
On 2014-05-09 15:43:05
Without any problem it could be used
This review is about item#10379722.
Electronic tools
5
From Japan
On 2013-06-24 23:01:13
Use the Toraikku use as a box that houses the circuit to create a voltage regulator. Table of lid by processing the cooling ventilation holes was fitted with a blind panel. Input and output will use cut in half the extension cord. It finished with a knob of voltage adjustment to the panel.
This review is about item#10379731.

Related Products