Buy more than* S$200* and get FREE SHIPPING

Round Shape Box for Exposed Parts

Compatible Standard
(PS)E
Standard
JIS C8435
Caution
Do not install heavy object like light fixtures, etc.
...see all>
Product Options
ADD TO CART
Type Color Material Compatible Tube Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Compatible Tube Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 41 1PC 1 PVM22-3 10380587 7.99 SGD
Shipped after 2018-02-26
3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 57 1PC 1 PVM36-3 10380605 15.99 SGD
Shipped after 2018-02-27
2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 41 1PC 1 PVM22-2SJ 10380535 7.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 46 1PC 1 PVM28-2SJ 10380544 11.99 SGD
Shipped after 2018-02-26
1 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE14 25 87 22 38 1PC 1 PVM14-1 10380264 6.99 SGD
Shipped after 2018-02-26
3 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 57 1PC 1 PVM36-3J 10380657 15.99 SGD
Shipped after 2018-02-26
3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 46 1PC 1 PVM28-3 10380596 11.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE16 30 87 26 38 1PC 1 PVM16-2S 10380474 6.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 46 1PC 1 PVM28-2S 10380492 11.99 SGD
Shipped after 2018-02-26
1 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 46 1PC 1 PVM28-1 10380291 14.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 57 1PC 1 PVM36-2SJ 10380553 15.99 SGD
Shipped after 2018-02-27
1 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 57 1PC 1 PVM36-1J 10380352 15.99 SGD
Shipped after 2018-02-27
3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE14 25 87 22 38 1PC 1 PVM14-3 10380562 4.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE14 25 87 22 38 1PC 1 PVM14-2SJ 10380517 6.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE14 25 87 22 38 1PC 1 PVM14-2S 10380465 17.99 SGD
Shipped after 2018-02-26
3 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 46 1PC 1 PVM28-3J 10380641 11.99 SGD
Shipped after 2018-02-26
3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE16 30 87 26 38 1PC 1 PVM16-3 10380571 6.99 SGD
Shipped after 2018-02-26
1 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 41 1PC 1 PVM22-1J 10380334 5.99 SGD
Shipped after 2018-02-26
1 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 46 1PC 1 PVM28-1J 10380343 14.99 SGD
Shipped after 2018-02-26
1 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 41 1PC 1 PVM22-1 10380282 11.99 SGD
Shipped after 2018-02-26
1 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 57 1PC 1 PVM36-1 10380307 15.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 41 1PC 1 PVM22-2S 10380483 7.99 SGD
Shipped after 2018-02-26
2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 57 1PC 1 PVM36-2S 10380501 15.99 SGD
Shipped after 2018-02-26
1 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W VE16 30 87 26 38 1PC 1 PVM16-1 10380273 18.99 SGD
Shipped after 2018-02-26
1-way out Beige (Body)PVC (screw)C2700 (nut)C2800W VE14 25 87 22 38 1PC 1 PVM14-1J 10380316 4.99 SGD
In stock
3 way out Beige (Body)PVC (screw)C2700 (nut)C2800W VE14 25 87 22 38 1PC 1 PVM14-3J 10380614 4.99 SGD
Shipped after 2018-02-26
2 way out (S) Beige (Body)PVC (screw)C2700 (nut)C2800W VE16 30 87 26 38 1PC 1 PVM16-2SJ 10380526 4.99 SGD
Shipped after 2018-02-26
3 way out Beige (Body)PVC (screw)C2700 (nut)C2800W VE16 30 87 26 38 1PC 1 PVM16-3J 10380623 4.99 SGD
In stock
1-way out Beige (Body)PVC (screw)C2700 (nut)C2800W VE16 30 87 26 38 1PC 1 PVM16-1J 10380325 4.99 SGD
In stock
3 way out Beige (Body)PVC (screw)C2700 (nut)C2800W VE22 35 87 30 41 1PC 1 PVM22-3J 10380632 5.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products