Buy more than* S$200* and get FREE SHIPPING

Round Shaped Exposure Switch Box , 2 Way Injection, S

Compatible Standard
(PS)E
Standard
JIS C8435
Caution
Do not install heavy object like light fixtures, etc.
...see all
Product Options
ADD TO CART
Dimension H (mm) Type Color Material Compatible Tube Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Type Color Material Compatible Tube Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE16 30 87 26 1PC 1 PVM16-2S 10380474 4.63 SGD
Shipped after 2017-04-03
46 2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 1PC 1 PVM28-2S 10380492 8.63 SGD
Shipped after 2017-04-03
57 2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 1PC 1 PVM36-2S 10380501 12.92 SGD
Shipped after 2017-04-03
41 2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 1PC 1 PVM22-2SJ 10380535 5.19 SGD
Shipped after 2017-04-03
46 2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE28 40 100 40 1PC 1 PVM28-2SJ 10380544 8.63 SGD
Shipped after 2017-04-03
57 2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE36 44 110 50 1PC 1 PVM36-2SJ 10380553 12.92 SGD
Shipped after 2017-04-03
38 2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE14 25 87 22 1PC 1 PVM14-2S 10380465 4.51 SGD
Shipped after 2017-04-03
38 2 HoIzuru (S) Beige (Body) PVC (screw) C2700 (nut) C2800W VE14 25 87 22 1PC 1 PVM14-2SJ 10380517 4.51 SGD
Shipped after 2017-04-03
41 2 HoIzuru (S) Gray (Body) PVC (screw) C2700 (nut) C2800W VE22 35 87 30 1PC 1 PVM22-2S 10380483 5.19 SGD
Shipped after 2017-04-03
38 2 way out (S) Beige (Body)PVC (screw)C2700 (nut)C2800W VE16 30 87 26 1PC 1 PVM16-2SJ 10380526 4.63 SGD
In stock
ADD TO CART

Related Products