Buy more than* S$200* and get FREE SHIPPING

Round Shaped Exposure Switch Box , 3 Way Injection

Compatible Standard
(PS)E
Standard
JIS C8435
Caution
Do not install heavy object like light fixtures, etc.
...see all
Product Options
ADD TO CART
Compatible Tube Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension H (mm) Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension H (mm) Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VE28 40 100 40 46 3 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM28-3J 10380641 8.73 SGD
Shipped after 2017-03-31
VE36 44 110 50 57 3 HoIzuru Beige (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM36-3J 10380657 13.03 SGD
Shipped after 2017-03-31
VE22 35 87 30 41 3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM22-3 10380587 5.29 SGD
Shipped after 2017-03-31
VE28 40 100 40 46 3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM28-3 10380596 8.73 SGD
Shipped after 2017-03-31
VE16 30 87 26 38 3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM16-3 10380571 4.76 SGD
Shipped after 2017-03-31
VE36 44 110 50 57 3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM36-3 10380605 13.03 SGD
Shipped after 2017-03-31
VE14 25 87 22 38 3 HoIzuru Gray (Body) PVC (screw) C2700 (nut) C2800W 1PC 1 PVM14-3 10380562 4.59 SGD
Shipped after 2017-03-27
VE14 25 87 22 38 3 way out Beige (Body)PVC (screw)C2700 (nut)C2800W 1PC 1 PVM14-3J 10380614 4.47 SGD
Shipped after 2017-03-31
VE16 30 87 26 38 3 way out Beige (Body)PVC (screw)C2700 (nut)C2800W 1PC 1 PVM16-3J 10380623 4.76 SGD
Shipped after 2017-03-27
VE22 35 87 30 41 3 way out Beige (Body)PVC (screw)C2700 (nut)C2800W 1PC 1 PVM22-3J 10380632 5.40 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products