Buy more than* S$200* and get FREE SHIPPING

Steel Coated Band

Load Limit N (kgf)
Maximum/784(about 80)
Length (m)
20
Thickness (mm)
0.8
Width (mm)
25
Length (mm)
20
Material
Hot-dip galvanized steel sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 MDB-20 10381795 49.99 SGD
In stock
ADD TO CART

Related Products