Buy more than* S$200* and get FREE SHIPPING

Paul Band, Stainless Steel

4.64 (11)
Band Width (mm)
10
Type
With tightening fixtures
Material
Stainless steel
...see all
Product Options
ADD TO CART
Band Length (mm) Compatible Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Band Length (mm) Compatible Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 Within 160 1Pack(10PC) 1 POB-6 10381917 29.15 SGD
In stock
900 Within 250 1Pack(10PC) 1 POB-9 10381926 35.49 SGD
In stock
1200 Within 350 1Pack(10PC) 1 POB-12 10381935 36.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Fixing sign
5
From Japan
On 2017-06-05 14:49:09
Since it is a commercially available product as a product, it was safe and used without problems.
This review is about item#10381917.
Unity
5
From Japan
On 2017-03-22 21:08:01
There are things that are also retailed at home centers, but if you bought a large amount of money here as well, the total cost is considerably suppressed. The thing is solid firmly as it is made by Miko Moko.
This review is about item#10381926.
To install the paper filter made by hand to the air inlet (vent) of the outer wall of the room.
4
From Japan
On 2016-06-20 16:39:28
It is convenient because it can be easily tightened and removed.
This review is about item#10381917.
Wall box installation
5
From Japan
On 2016-04-21 14:33:41
It can be handled easily for installation on a single pipe of a walbox and it is very good
This review is about item#10381917.
Electrical construction
3
From Japan
On 2015-11-20 18:04:36
It was able to be used without problems.
This review is about item#10381935.
Attach the box to the utility pole.
4
From Japan
On 2014-04-30 15:22:28
It is easy to handle. However, once tightened, it may become loose.
This review is about item#10381935.
Installation of signboard
5
From Japan
On 2014-03-01 13:06:54
Easy to use, price is satisfactory.
This review is about item#10381917.
Attaching the mirror to the utility pole
5
From Japan
On 2013-12-14 03:38:36
First, I was looking for where I could get this item. Moreover, it is easy to fix the mirror, and there is little worry of corrosion and cutting. cheap. I attached a thick cushioning material also to a square steel pole. Since it is a set of 10, I think that there is no need to purchase it in the future. I am satisfied because my objective was achieved.
This review is about item#10381917.
Used for installation of curved mirror at local residents
5
From Japan
On 2013-06-04 22:53:39
It was easy to use and very good. It gave me a lot of savory because it got it tidy.
This review is about item#10381935.
Installation of illuminator / blinker / box on outdoor pole
5
From Japan
On 2013-03-19 17:05:16
I used it for installing the lighting device, flasher, box on the outdoor pole. The stainless steel band can be cut with a universal scissors, and the compatible diameter can be easily adjusted. Moreover, it was able to fix firmly to the catch pole by applying tension firmly by the ratchet mechanism. Since there is no worry of cutting from rust, I felt that I can use it with confidence, without considering aged deterioration.
This review is about item#10381926.

Related Products