Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SHINTIGER Outlet Cord Reel

Service Space
Indoor
Electric Wire Specification-Classification
VCT
Rated Current (A)
41800
Cord Length (m)
30
Thickness (mm2)
2
Plug Socket Number
4
Material
Disk: iron plate made
Specification
Outlet dust-proof door
...see all>
Product Options
ADD TO CART
Electric Wire Specification-Number of Cores Plug Socket Shape Outlet Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Specification-Number of Cores Plug Socket Shape Outlet Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2P 2P 15A 125V 6.3 1PC 1 ST-30 10005511 119.99 SGD
In stock
3 2P (with ground) 2P 15A 125V with ground 7.1 1PC 1 ST-30K 10005527 149.99 SGD
In stock
ADD TO CART

Related Products