Buy more than* S$200* and get FREE SHIPPING

JS Outlet Cord Reel

Service Space
Indoor
Electric Wire Specification-Classification
VCTF
Cord Length (m)
10
Thickness (mm2)
2
Plug Socket Number
4
Material
Disk: iron plate made
Specification
Outlet dust proof shutter
...see all
Product Options
ADD TO CART
Electric Wire Specification-Number of Cores Outlet Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Specification-Number of Cores Outlet Rating Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2P 15A 125V 2 1PC 1 JS-101 10005545 38.63 SGD
Shipped after 2017-03-27
3 2P 15A 125V with ground 2.37 1PC 1 JS-101K 10005554 50.26 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products