Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outdoor FX Extension Cord

Electric Wire Specification-Number of Cores
3
Cord Length (m)
10
Weight (kg)
2.09
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Service Space Electric Wire Specification-Classification Color Specification Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Service Space Electric Wire Specification-Classification Color Specification Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370-3282 - - - - 2.0 1pc 1 FX-103K-Y 10005597 77.99 SGD
In stock
- Outdoors Soft VCT Blue Rain proof triple tap 2 1PC 1 FX-103K-B 10005606 73.99 SGD
In stock
ADD TO CART

Related Products