Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Raicho Slim Gold"

4.60 (5)
Purpose
ALC, ROD AND SHEET METAL IN GENERAL STAINLESS STEEL, IRON, ETC.
Maximum Peripheral Velocity (m/min)
4800
Hardness
S
Abrasive Material
AX
Grain Size
46
...see all
Product Options
ADD TO CART
Reinforcement Net Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reinforcement Net Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 pieces 125 80[4800] 12200 22 50 1.4 - 1Sheet 1 125x1.4x22 10004827 4.94 SGD
In stock
2 sheets 150 80[4800] - 22 - 1.6 - 1Sheet 1 150x1.6x22 10004836 5.71 SGD
In stock
Contains 2 sheets 180 80[4800] - 22 - 1.6 - 1Sheet 1 180x1.6x22 10004845 7.27 SGD
In stock
2 sheets 305 80[4800] - 25.4 - 1.9 - 1Sheet 1 305x1.9x25.4 10004863 11.85 SGD
In stock
Contains 2 sheets 355 80[4800] - 25.4 - 2.1 - 1Sheet 1 355x2.1x25.4 10004872 16.22 SGD
In stock
2 sheets 105 - - 15 - 1.0 - 1Sheet 1 105x1x15 35058475 3.16 SGD
In stock
2 sheets 105 - - 15 - 1.0 334-6722 1Box(10Sheet) 1 105x1x15 35058484 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cutting, polishing work
5
From Japan
On 2016-06-22 16:42:28
Well cheap cut. It is a big satisfaction.
This review is about item#10004845.
Iron plate cut
5
From Japan
On 2015-07-16 17:59:10
Also using well willingly cut
This review is about item#10004836.
Cutting of rebar
3
From Japan
On 2015-01-24 11:50:12
I want to buy in a little more inexpensive
This review is about item#35058484.
Is the cutting of steel.
5
From Japan
On 2014-07-25 19:29:57
Also to large steel is unreasonable load also good without products to the cutting machine off smoothly.
This review is about item#10004872.
Cutting, such as ferrous metals and stainless steel
5
From Japan
On 2014-03-27 13:46:30
The ones that had been used until now was like the difference very good commodity.
This review is about item#10004863.

Related Products