Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Penetration Driver, Long Axis

5.00 (3)
Grip Diameter (phi mm)
28
Blade Shape
+
Point Size
#2
Shaft Diameter (phi mm)
6.3
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0363 371-0483 250 370 1PC 1 350Plus2x250 10005816 -
Discontinued
[x]
- - 300 420 1PC 1 350+2x300 10005825 12.99 SGD
Shipped after 2018-04-23
- - 200 320 1PC 1 350+2x200 10005807 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjusting the sash door roller
5
From Japan
On 2015-06-02 18:33:36
Slightly slippery as the location of the hand is small
This review is about item#10005807.
Adjustment of the light axis of the light light
5
From Japan
On 2015-03-15 02:13:14
Wooden handle is easy to grip and easy to use
This review is about item#10005825.
Deep bis When turning the screw in the high position.
5
From Japan
On 2014-11-11 08:26:53
Just a good length driver.
This review is about item#10005825.

Related Products