Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Metal Line Stubby Ratchet Driver

3.75 (4)
Bits
Double-head + 2 / + 3
Grip Diameter (phi mm)
28.5
Blade Shape
+
Overall Length (mm)
Body / 77 Bit / 32
TRUSCO Part Number
371-0874
Specification
With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 820W-23 10005904 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For field work
5
From Japan
On 2015-12-03 15:46:52
Because it is very compact with ratchet type, it is always in the tool box. Performance / durability as a tool also has no problem, I think that it was a product that was well made because it is made securely.
This review is about item#10005904.
Screw tightening in a narrow place
1
From Japan
On 2014-03-15 18:28:35
The product number is the same, but another thing came from the cataloged photo. It seems that it is an old model listed in the 2012 version catalog when examined by maker HP. In selling, I think that it is necessary to note that there may be older models. Regarding the product, the attached bit has a barrel in the crossed edge shape at the tip, it can not be used as it is, it was corrected with a finishing file. If it was not in a hurry, I returned it as a defective item.
This review is about item#10005904.
General facility management
5
From Japan
On 2013-11-06 13:32:35
Because the grip is short, it is easy to use while being narrow. Design is also good.
This review is about item#10005904.
General car maintenance
4
From Japan
On 2011-05-28 05:52:51
Compact and solidly made, the 2nd and 3rd plus bit is very convenient and handy. Switching the direction of rotation moves during work, so there are some difficulties to use. I want two actions (like push-turn) so that it does not switch easily so as not to move when trying to turn with force. I used it even before purchasing, but I bought it because I wanted a 32 mm double-headed bit of Plus No. 2 No. 3. Previously, there were only bit sales in the home center, but recently no one has left it. I want you to sell cheaply with only a bit.
This review is about item#10005904.

Related Products