Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Duster

3.25 (4)
Purpose
Remove, blow and dry dust. For Body Repair and Painting. Car maintenance. Mold. Metal Work.
Nozzle Diameter (phi mm)
2.1
Air Hose Inside Diameter (phi mm)
4 or more
Fluid
Compressed air
Air Consumption (L/min)
135
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.97
Operating Temperature Range (deg C)
0-60 (32 to 140degreeF)
Caution
Nozzle cannot be replaced.
Specification
Air inlet screw diameter: Rc 1/4 Air consumption quantity when measuring air pressure :0.94MPa
Application
Blowing off of cutting powder, dust, moisture and oil.
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Nozzle Shape Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Nozzle Shape Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 311-4121 Standard nozzle (with plugs) 0 128 1PC 1 AD-2 0N-PB 10006105 21.99 SGD
In stock
252 311-4180 Standard long nozzle (with plugs) 100 136 1PC 1 AD-2 100N-PB 10006114 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Removal of deposits of printed matter
4
From Japan
On 2017-12-06 15:56:22
In the screen printing industry, we are helping to reduce the occurrence of printing defects when there is a deposit on the printed side of the printed matter. For manual work, the lever is long and easy to keep at hand, the outlet is thin and removal of deposits can be done smoothly.
This review is about item#10006105.
Cleaning of farm equipment
3
From Japan
On 2017-11-28 00:14:52
Easy to grasp, easy to use ·············
This review is about item#10006105.
To the product air blow at the grinding site of metal and ceramic.
1
From Japan
On 2014-11-04 22:29:12
I bought it because I was using the company's air duster for a long time, but I can not subtly add or subtract from it. There is no problem when always blowing full blow, but small objects can not be blown with slight air. There are two more to purchase two more, but there are problems with the return of the lever or symptoms that air will not come out frequently. Although it will come out as soon as you hold the lever a number of times, it is not good for mental health to occur frequently.
This review is about item#10006114.
Motorcycle maintenance
5
From Japan
On 2013-10-07 16:48:08
Easy to adjust air
This review is about item#10006114.

Related Products