The reviews are automatic translation.
Precision instrument assembly. Pin out connector.
From Japan
On 2017-12-07 16:08:08
Since precision drivers use biased sizes, it is difficult to sell them.
Manufacture of medical equipment
From Japan
On 2017-09-28 12:58:01
Besides the images and specifications of goods on Monotaro 's website, a shorter item of different length arrived.
This product was changed in specification after November 2016, it seems that the shaft length has changed from 18 mm in length, 98 mm in length to 10 mm in axial length and 90 mm in total length.
I thought that I could buy a long, but I was shocked. Please update the information.
Repair of game machine
From Japan
On 2016-06-14 14:50:16
It is a good product that is easy to use and easy to use, even with detailed work. It is rude to compare it with 100 uniform tools
Repair of precision machinery
From Japan
On 2015-08-18 17:41:49
It is very easy to use because the handle turns, it is rubber in the hand grip, but it was the smallest part number, but the narrow type ahead was better.
For removing the bearing race
From Japan
On 2014-02-28 01:57:56
Up to now I was using a cheap driver such as 100 or so, but I bought this item and I was surprised. It is high quality, easy to use and very satisfied. I'd like to stock other sizes.
screw tightening
From Japan
On 2013-12-06 13:19:10
I was wondering whether the cushion grip will come off, but I just stick it off so I can pull it off. Because the grip gets in the way of working, it is removed and used, but the base can work without slipping because it is low-lettered.