Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Head Gold Bit

5.00 (1)
Tip Size (#)
2
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 (+)2x45H 2x45H/10 lines (+) 1Pack(10PC) 1 GMA14+2x45H 10006351 19.99 SGD
In stock
65 (+)2x65H (+)2x65H/10 1Pack(10PC) 1 GMA14+2x65H 10006367 21.99 SGD
In stock
110 (+)2x110H (+)2x110H/10 1Pack(10PC) 1 GMA14+2x110H 10006376 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Impact driver bit
5
From Japan
On 2013-02-03 14:05:24
Bessel's gold bit seems to have a high hardness, the tip's twist condition by use is less than other bits, and wear is also less.
This review is about item#10006376.

Related Products