Buy more than* S$200* and get FREE SHIPPING

Gold Bit, With Steps

5.00 (1)
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Point
(+)2
Shaft Diameter (phi mm)
4.5
Specification
With magnet
...see all
Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 (+)2x4.5x65 1Set(10PC) 1 GMA162065 36804004 21.16 SGD
In stock
100 (+)2x4.5x100 1Set(10PC) 1 GMA162100 36804013 26.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sash construction exterior construction work, etc.
5
From Japan
On 2014-08-18 17:36:37
In the 8-square-bit, it has come in handy for use at narrow, such as corresponds to the product. However, in the neck that can not be used at both ends, I think that if a little more cheaply. It is a commodity that not be removed even in it.
This review is about item#36804013.

Related Products