Buy more than* S$200* and get FREE SHIPPING

Concrete Drill, Cushion Drill

4.67 (3)
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter (mm) Shank Diameter (mm) Effective Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter (mm) Shank Diameter (mm) Effective Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 65 122 High hardness HSS (high speed steel) - - 5.5 6.35 65 26 1PC 1 ACD-5.5 10007051 9.99 SGD
In stock
3.8 50 107 High hardness HSS (high speed steel) 303-9871 1-0225 3.8 6.35 50 20 1PC 1 ACD-3.8 10006997 9.99 SGD
In stock
4.3 50 107 High hardness HSS (high speed steel) 303-9897 1-0225 4.3 6.35 50 22 1PC 1 ACD-4.3 10007015 9.99 SGD
In stock
3 45 102 Higher hardness HSS (high-speed steel) 303-9838 - - - - - 1PC 1 ACD-3.0 10006954 9.99 SGD
In stock
3.2 45 102 Higher hardness HSS (high-speed steel) 303-9846 - - - - - 1PC 1 ACD-3.2 10006963 9.99 SGD
In stock
3.4 45 102 Higher hardness HSS (high-speed steel) 303-9854 - - - - - 1PC 1 ACD-3.4 10006972 9.99 SGD
In stock
3.5 45 102 Higher hardness HSS (high-speed steel) 303-9862 - - - - - 1PC 1 ACD-3.5 10006981 9.99 SGD
In stock
4 50 107 Higher hardness HSS (high-speed steel) 303-9889 - - - - - 1PC 1 ACD-4.0 10007006 9.99 SGD
In stock
4.5 50 107 Higher hardness HSS (high-speed steel) 303-9901 1-0225 4.5 6.35 50 22 1PC 1 ACD-4.5 10007024 10.99 SGD
In stock
4.8 50 107 Higher hardness HSS (high-speed steel) 303-9919 1-0225 4.8 6.35 50 22 1PC 1 ACD-4.8 10007033 9.99 SGD
Shipped after 2018-04-26
5 50 107 Higher hardness HSS (high-speed steel) 303-9927 - - - - - 1PC 1 ACD-5.0 10007042 9.99 SGD
In stock
6 65 122 Higher hardness HSS (high-speed steel) 303-9943 - - - - - 1PC 1 ACD-6.0 10007067 9.99 SGD
In stock
6.4 65 122 Higher hardness HSS (high-speed steel) 303-9951 - - - - - 1PC 1 ACD-6.4 10007076 9.99 SGD
Shipped after 2018-04-27
6.5 65 122 Higher hardness HSS (high-speed steel) 303-9960 - - - - - 1PC 1 ACD-6.5 10007085 9.99 SGD
Shipped after 2018-05-01
5.3 65 122 Higher hardness HSS (high-speed steel) 337-8152 - - - - - 1PC 1 ACD-5.3 10007094 9.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Consolidated tenant store Daytime construction
4
From Japan
On 2014-08-19 14:09:55
I think that there is no choice but I think that it would be better if you have a little more durability.
This review is about item#10007015.
Pilot hole for plugless screw in mortar
5
From Japan
On 2012-03-15 14:15:19
It is attached to the impact drivers EZ 7544 and EZ 7546 made by Panasonic Corporation and it is used to puncture the plugless screw which fixes the saddle for fixing the piping to the mortar face, but you can drill the concrete face without using the vibration drill So, the tools to bring to the work site are reduced and it is saved.
This review is about item#10006972.
Storage furniture fixed interior construction
5
From Japan
On 2010-11-23 15:34:17
Other manufacturers do not dive in the framework so much that they can not be miserable. On that point, this vessel is very satisfying.
This review is about item#10006963.

Related Products