Buy more than* S$200* and get FREE SHIPPING

Cushion Bit

5.00 (2)
Purpose
Ideal for bolting wood screw or twist-drill screw thread, Ideal for bolting wood screw or twist-drill screw thread
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Type
With step
...see all>
Product Options
ADD TO CART
Tip Size (#) Overall Length (mm) Dimension (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Overall Length (mm) Dimension (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 100 (+)2x100 284-4834 With magnet 1Pack(2PC) 1 AC162100 10007374 7.99 SGD
In stock
2 65 (+)2x65 284-4826 With magnet 1Pack(2PC) 1 AC162065 36803864 7.99 SGD
In stock
1 65 (+)1x65 284-4800 contains magnet 1Pack(2PC) 1 AC161065 37704852 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembly of timber etc. with course thread of 50 ~ 65 mm
5
From Japan
On 2012-04-17 15:32:51
Cushion ring got rattling / runout certainly decreased, but the ring is just rubber and its durability? Although there is no explanation that bit consumption will come before the rubber becomes useless, the hexagonal axis which is put in the impact adopts the Ultra Hex shape. I'd like you to also touch the impact anvil at the interview point. A biting stone is perfect in a flowing stone vessel
This review is about item#36803864.
Screw tightening
5
From Japan
On 2011-02-08 20:41:17
As described, rotation blur is considerably missing This price is cheap with a magnet at the tip
This review is about item#10007365.

Related Products