Buy more than* S$200* and get FREE SHIPPING

Coupler Powerful Light Plastic Duster

Nozzle Diameter
PF1/8
Nozzle Diameter (phi mm)
3 to 16
Fluid
Compressed air
Nozzle Length (mm)
75
Connection Method
Coupler connection
Allowable Temperature (degreeC)
-10 to 60
Maximum Working Pressure (MPa)
1
Weight (g)
162
Material
Body / Tough nylon parts / brass, iron rubber (NBR), nickel-plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-IXS01-DX 09347256 42.99 SGD
In stock
ADD TO CART

Related Products