Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut Business Forms / Two Divisions / Four-Hole Plain

1.00 (2)
Caution
Image is a output sample, delivered product will be plain.
Paper Quality
High quality recycled paper
Whiteness (%)
70
Dimensions (Vetical x Horizontal) (mm)
148x210x2 steps
Thickness
90 micrometers / small opening
Weight (g)
450
Size
A4
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1000Sheet) 1 BMP-E02H 09996402 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Print invoice
1
From Japan
On 2011-05-13 15:36:21
It's not white. Straw paper color. It can not be used by customers.
This review is about item#09996445.
Print invoice
1
From Japan
On 2010-03-03 14:04:40
It is not white at first. It is the color of straw paper. But I think that it can not be helped because it overlooked 70% white. However, although it says that it can be used with an inkjet printer, the line has broken greatly when printed with inkjet. I bought two, but it is too bad.
This review is about item#09996445.

Related Products