Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut Business Forms / Two Divisions / Four-Hole Color

Caution
Image is a output sample, delivered product will be plain.
Paper Quality
High quality recycled paper
Whiteness (%)
70
Dimensions (Vetical x Horizontal) (mm)
148x210x2 steps
Thickness
90 micrometers / small opening
Weight (g)
450
Size
A4
Color
Blue and yellow
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1000Sheet) 1 BMP-E02HC 09996411 -
Discontinued
[x]
ADD TO CART

Related Products