Buy more than* S$200* and get FREE SHIPPING

Cut Business Forms / Three Divisions / Six-Hole Plain

3.00 (2)
Caution
Image is a output sample, delivered product will be plain.
Basis Weight (g/m2)
64
Paper Quality
High quality recycled paper
Whiteness (%)
70
Dimensions (Vetical x Horizontal) (mm)
99x210x3 steps
Thickness
90 micrometers / small opening
Weight (g)
450
Size
A4
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1000Sheet) 1 BMP-E03H 09996427 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Create slip
1
From Japan
On 2010-01-07 14:24:01
I bought it for inkjet compliance, but it is unsuitable because letters blur. There was no problem with the laser.
This review is about item#09996463.
Used as an original slip called Manufacturing Instruction Sheet / Marking Material
5
From Japan
On 2009-10-30 17:16:28
Usability like plain paper, color sharpness unique to recycled paper. Since it is often treated with ordinary copy paper, such as drawings to be attached, it is appreciated that it can be discriminated immediately even if it overlaps. It is a major premise that the hole is opened in advance and it can be divided into three, the characteristic that the printer output copy OK is OK.
This review is about item#09996427.

Related Products