Buy more than* S$200* and get FREE SHIPPING

Cut Business Forms / Three Divisions / Six-Hole Color

5.00 (4)
Caution
Image is a output sample, delivered product will be plain.
Basis Weight (g/m2)
64
Paper Quality
High quality recycled paper
Whiteness (%)
70
Dimensions (Vetical x Horizontal) (mm)
99x210x3 steps
Thickness
90 micrometers / small opening
Weight (g)
450
Size
A4
Color
Blue / yellow / peach
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1000Sheet) 1 BMP-E03HC 09996436 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Issuance of invoice
5
From Japan
On 2016-11-05 14:44:22
Because I am cheap, I purchase this product every time and use it, but I have not troubled it until now. I am very satisfied.
This review is about item#9996436.
Create slip
5
From Japan
On 2015-03-20 13:11:12
There are no problems such as paper jam in the printer. You can use it with confidence. Moreover, it is cheap
This review is about item#09996436.
Delivery note issue
5
From Japan
On 2015-01-30 09:59:44
Because it is used for delivery of invoice, we purchase it every month. Because it is used frequently, I think that it is good that there are 2,000 sheets and the price is cheaper. Quality is satisfied without problems. I would like you to make something of the same quality with the Monotaro brand.
This review is about item#09996436.
I use it for the paper of invoice.
5
From Japan
On 2014-03-28 10:28:26
It is cheaply cheaper than other manufacturers, and the paper quality is also satisfactory, repeating. It is recommended.
This review is about item#09996436.

Related Products