Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

3.42 (228)
Rated Time (minutes)
30
Body Size (phi mm)
58.5 (near the grip)
Rated Current (A)
5.8
No Load Rotation Speed (min-1[r.p.m])
10000
Power Consumption (W)
550
Voltage (V)
100
Cycle(Hz)
50/60
Weight (kg)
About 2.0
...see all>
Product Options
ADD TO CART
Code Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-core, approximately 1.8m 270 (the main body) 1PC 1 MRO-100DG 09997005 -
Discontinued
[x]
2 mind / about 1.8m 270 (body) 1Set(10PC) 1 MRO-100DG 10023492 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 82
4 star 43
3 star 37
2 star 21
1 star 45
Review Rating: 3.42
228 Customer Reviews
The reviews are automatic translation.
Concrete cutting
1
From Japan
On 2018-03-16 18:50:06
It failed to rotate by one concrete cutting and it broke down. This grinder was bad.
This review is about item#9997005.
Lumber cutting
4
From Japan
On 2017-05-23 07:57:54
I can use it sufficiently for price. It feels very messy because the handle is a light pr .... Every product in this hand will be the same, but if you use it for a long time it will get numb. Also my ears are keen for a while.
This review is about item#09997005.
Cutting etc.
2
From Japan
On 2017-05-18 15:43:30
Tightening of the flange is bad, and the disk often runs idle.
This review is about item#9997005.
Care of cutlery for agricultural work
5
From Japan
On 2017-05-01 14:45:33
Although it was a monotaro brand, I was satisfied with this price and performance without coloring.
This review is about item#9997005.
Metal rust removal and cutting!
5
From Japan
On 2017-04-27 19:15:18
Because it is easy work, it is not necessary to price it expensive and I bought a good performance for the price and was right answer.
This review is about item#9997005.
During machine maintenance
1
From Japan
On 2017-04-25 08:54:07
It may be unavoidable because it is cheap, but it will suddenly become faster with late speeds that can not be used when the number of revolutions is raised or lowered so that it will be useless. Sometimes the spark of the brush is bad. The product of Cornan may be better.
This review is about item#9997005.
During FRP processing
4
From Japan
On 2017-03-31 23:05:22
We made it to the formation of FRP, but it was easy to use and it was very good
This review is about item#9997005.
DIY
5
From Japan
On 2017-03-26 18:50:40
Three different grinders are used depending on the application, but you can use it enough
This review is about item#9997005.
Primitive treatment of painting work
3
From Japan
On 2017-03-21 21:43:01
The contact point of the carbon brush is weak. It is also quick to wear. The main body is not a problem
This review is about item#9997005.
I bought it for motorcycle maintenance and parts processing.
4
From Japan
On 2017-03-13 17:08:48
Although the operation sound is amazing, it can be used normally, and there is no problem in the frequency of polishing of bike parts and frequency of using metal cutting.
This review is about item#9997005.

Related Products