Buy more than* S$200* and get FREE SHIPPING

Screw-type ST freely cars (double bearings) (urethane wheels)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
75
Turning Radius R (mm)
66
Allowable Load (daN)
70
Eccentricity E (mm)
28
Allowable Load (kgf)
71.4
Screw T
M12
Attachment Height H (mm)
97
Mt. pace / (mm)
1.75
Subtense(mm)
21
Wheel Width (mm)
26
Length (mm)
35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ST-75UR, M12 x35 02543791 13.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products