Buy more than* S$200* and get FREE SHIPPING

Screw-In Swivel Caster

5.00 (1)
...see all>
Product Options
ADD TO CART
Shaft Length L (mm) Attachment Height H (mm) Turning Radius R (mm) Allowable Load (daN[kgf]) Allowable Load (kgf) Turning Radius (mm) Screw T Subtense(mm) Mt. pace / (mm) Finishing (Metal Compatibletings) Length (mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Allowable Load (daN) Brake Screw Dimensions T Model Eccentricity E (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length L (mm) Attachment Height H (mm) Turning Radius R (mm) Allowable Load (daN[kgf]) Allowable Load (kgf) Turning Radius (mm) Screw T Subtense(mm) Mt. pace / (mm) Finishing (Metal Compatibletings) Length (mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Allowable Load (daN) Brake Screw Dimensions T Model Eccentricity E (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 126 - 60[61.2] - 82 - 21 - Stainless steel (SUS304) - 28 100 Nylon foil urethane car 60 None M12x1.75 SUS over ET type universal car 31 Freely cars   1PC 1 -- 02544586 21.99 SGD
In stock
- 85 56 - 40.8 - M12 19 1.75 - 35 21 65 - 40 - - - 23 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUS-ET-65UR, M12 x35 02544726 17.99 SGD
Shipped after 2018-02-27
- 68 47 - 38.8 - M12 19 1.75 - 35 21 50 - 38 - - - 22 -   1pc 1 SUS-ET-50UR, M12 x35 02544665 12.99 SGD
Shipped after 2018-03-01
- 95 65 - 45.9 - M12 19 1.75 - 35 21 75 - 45 - - - 27 -   1pc 1 SUS-ET-75UR, M12 x35 02544787 18.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chair modification
5
From Japan
On 2013-01-20 12:30:34
We are considering purchasing this caster and thin spanner at the same time. Whereas the opponent's side appearing in the advertisement is 23, while if you look at the specifications of YouCaster, it is Mitsubishi 23 when it is across Opposition 23, but in M12, it was in the opposite side 21. Which one is correct? I would be pleased if you can tell me how much the thickness of the spanner used for this caster is appropriate.
This review is about item#02544586.

Related Products