Buy more than* S$200* and get FREE SHIPPING

Hookit Purple+ Disk DF2

5.00 (1)
Outer Diameter (phi mm)
125
...see all>
Product Options
ADD TO CART
Base Material Abrasive Material Grain Size Shape Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Abrasive Material Grain Size Shape Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kraft paper Cwt Aluminum oxide 500 Disk type (perforated) Magic formula - 1Box(100Sheet) 1 H/DF2 500 PUR 35161533 -
Discontinued
[x]
Kraft paper Cwt Ceramic particle 100 Disk type (perforated) Magic formula - 1Box(100Sheet) 1 H/DF2 100 PUR 35161472 -
Discontinued
[x]
Ewt Ceramic grain 40 Disk type (hole perforated) Magic formula - 1Box(75Sheet) 1 H/DF2 40 PUR 35161463 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 60 Disk type (hole perforated) hook and loop fastener type 338-3849 1Box(100Sheet) 1 H/DF2 60 PUR 10004102 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 80 Disk type (hole perforated) hook and loop fastener type 338-3857 1Box(100Sheet) 1 H/DF2 80 PUR 10004111 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 120 Disk type (hole perforated) hook and loop fastener type 338-3792 1Box(100Sheet) 1 H/DF2 120 PUR 10004127 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 150 Disk type (hole perforated) Magic type - 1Box(100Sheet) 1 H/DF2 150 PUR 35161481 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 180 Disk type (hole perforated) hook and loop fastener type 338-3806 1Box(100Sheet) 1 H/DF2 180 PUR 10004136 -
Discontinued
[x]
Kraft paper Cwt Aluminium oxide 240 Disk type (hole perforated) hook and loop fastener type 338-3814 1Box(100Sheet) 1 H/DF2 240 PUR 10004093 -
Discontinued
[x]
Kraft paper Cwt Aluminium oxide 280 Disk type (hole perforated) Magic formula - 1Box(100Sheet) 1 H/DF2 280 PUR 35161497 -
Discontinued
[x]
Kraft paper Cwt Aluminium oxide 320 Disk type (hole perforated) Magic formula 338-3822 1Box(100Sheet) 1 H/DF2 320 PUR 10004145 -
Discontinued
[x]
Kraft paper Cwt Aluminium oxide 400 Disk type (hole perforated) hook and loop fastener type 338-3831 1Box(100Sheet) 1 H/DF2 400 PUR 10004154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood polishing, coating peeling off
5
From Japan
On 2016-01-13 15:12:05
It is a commodity indispensable for wood industry, furniture production and painting. We use 80 to 320 according to various work. Workability, finish and durability are all good.
This review is about item#10004127.

Related Products