Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hookit Purple+ Disk

5.00 (1)
Purpose
Uses one-touch single pad 5411. Please use in combination with one touch intermediate soft pad 5599 during work involving footing or cleaning eyes.
Outer Diameter (phi mm)
125
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Base Material Abrasive Material Grain Size Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Base Material Abrasive Material Grain Size Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Kraft paper Cwt Aluminum oxide 280 Disk type (no hole) Magic formula 1Box(100Sheet) 1 H/DISC 280 PUR 35161542 -
Discontinued
[x]
- Ewt Ceramic grain 40 Disk type (with no hole) Magic type 1Box(75Sheet) 1 H/DISC 40 PUR 35161357 -
Discontinued
[x]
338-3911 Kraft paper Cwt Ceramic grain 60 Disk type (with no hole) Magic formula 1Box(100Sheet) 1 H/DISC 60 PUR 10004163 -
Discontinued
[x]
338-3920 Kraft paper Cwt Ceramic grain 80 Disk type (with no hole) Magic formula 1Box(100Sheet) 1 H/DISC 80 PUR 10004172 -
Discontinued
[x]
- Kraft paper Cwt Ceramic grain 100 Disk type (with no hole) Magic formula 1Box(100Sheet) 1 H/DISC 100 PUR 35161366 -
Discontinued
[x]
338-3865 Kraft paper Cwt Ceramic grain 120 Disk type (with no hole) hook and loop fastener type 1Box(100Sheet) 1 H/DISC 120 PUR 10004181 -
Discontinued
[x]
- Kraft paper Cwt Ceramic grain 150 Disk type (with no hole) Magic type 1Box(100Sheet) 1 H/DISC 150 PUR 35161375 -
Discontinued
[x]
338-3873 Kraft paper Cwt Ceramic grain 180 Disk type (with no hole) hook and loop fastener type 1Box(100Sheet) 1 H/DISC 180 PUR 10004197 -
Discontinued
[x]
338-3881 Kraft paper Cwt Aluminium oxide 240 Disk type (with no hole) Magic formula 1Box(100Sheet) 1 H/DISC 240 PUR 10004206 -
Discontinued
[x]
338-3890 Kraft paper Cwt Aluminium oxide 320 Disk type (with no hole) hook and loop fastener type 1Box(100Sheet) 1 H/DISC 320 PUR 10004215 -
Discontinued
[x]
338-3903 Kraft paper Cwt Aluminium oxide 400 Disk type (with no hole) Magic formula 1Box(100Sheet) 1 H/DISC 400 PUR 10004224 -
Discontinued
[x]
- Kraft paper Cwt Aluminium oxide 500 Disk type (with no hole) Magic type 1Box(100Sheet) 1 H/DISC 500 PUR 35265063 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum wheel repair
5
From Japan
On 2015-02-15 13:44:34
I am using it without any problem. It would be nice to be a little cheaper.
This review is about item#10004224.

Related Products