Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hookit Purple+ Disk DF4

3.00 (1)
Purpose
Uses one-touch disk pad 5594. Please use in combination with one touch intermediate soft pad 5599 during work involving footing or cleaning eyes.
Outer Diameter (phi mm)
125
...see all>
Product Options
ADD TO CART
Base Material Abrasive Material Grain Size Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Abrasive Material Grain Size Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kraft paper Cwt Aluminum oxide 320 Disk type (perforated) Magic formula 1Box(100Sheet) 1 H/DF4 320 PUR 10004294 -
Discontinued
[x]
Kraft paper Cwt Aluminum oxide 400 Disk type (perforated) Magic formula 1Box(100Sheet) 1 H/DF4 400 PUR 10004285 -
Discontinued
[x]
Craft Paper Cwt Ceramic particle 100 - - 1Box(100Sheet) 1 H/DF4 100 PUR 35161585 -
Discontinued
[x]
Craft Paper Cwt Aluminum oxide 280 - - 1Box(100Sheet) 1 H/DF4 280 PUR 35161603 -
Discontinued
[x]
Craft Paper Cwt Ceramic particle 150 - - 1Box(100Sheet) 1 H/DF4 150 PUR 35161594 -
Discontinued
[x]
Craft Paper Cwt Aluminum oxide 600 - - 1Box(100Sheet) 1 H/DF4 600 PUR 35161551 -
Discontinued
[x]
Ewt Ceramic particle 40 - - 1Box(75Sheet) 1 H/DF4 40 PUR 35161576 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 60 Disk type (hole perforated) Magic formula 1Box(100Sheet) 1 H/DF4 60 PUR 10004233 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 80 Disk type (hole perforated) hook and loop fastener type 1Box(100Sheet) 1 H/DF4 80 PUR 10004242 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 120 Disk type (hole perforated) Magic formula 1Box(100Sheet) 1 H/DF4 120 PUR 10004251 -
Discontinued
[x]
Kraft paper Cwt Ceramic grain 180 Disk type (hole perforated) hook and loop fastener type 1Box(100Sheet) 1 H/DF4 180 PUR 10004267 -
Discontinued
[x]
Kraft paper Cwt Aluminium oxide 240 Disk type (hole perforated) hook and loop fastener type 1Box(100Sheet) 1 H/DF4 240 PUR 10004276 -
Discontinued
[x]
Kraft paper Cwt Aluminium oxide 800 Disk type (hole perforated) Magic formula 1Box(100Sheet) 1 H/DF4 800 PUR 35161567 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For finishing before car painting
3
From Japan
On 2014-07-07 08:32:06
Since it is a maker item, it can be used with confidence.
This review is about item#35161567.

Related Products