Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hookit Purple+ Disk Roll

4.75 (4)
Base Material
Kraft paper Cwt
Length (m)
15
Width (mm)
75
Shape
Roll type (with no hole)
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ceramic grain 60 hook and loop fastener type 1Roll 1 H/RL 60 75 PUR 10004303 -
Discontinued
[x]
Ceramic grain 80 hook and loop fastener type 1Roll 1 H/RL 80 75 PUR 10004312 -
Discontinued
[x]
Ceramic grain 120 Magic formula 1Roll 1 H/RL 120 75 PUR 10004321 -
Discontinued
[x]
Ceramic grain 180 hook and loop fastener type 1Roll 1 H/RL 180 75 PUR 10004337 -
Discontinued
[x]
Aluminium oxide 240 Magic formula 1Roll 1 H/RL 240 75 PUR 10004346 -
Discontinued
[x]
Aluminium oxide 320 Magic formula 1Roll 1 H/RL 320 75 PUR 10004355 -
Discontinued
[x]
Aluminium oxide 400 Magic formula 1Roll 1 H/RL 400 75 PUR 10004364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Polishing after putty treatment
5
From Japan
On 2014-11-17 19:48:21
It is very scrapeable and the abrasive paper is also sturdy, so even if there is no white place, it can be scraped!
This review is about item#10004337.
Cross ground paper handling
5
From Japan
On 2014-10-06 17:15:27
I used papers exclusively for crossing so far, but I tried using 3M's paper this time. Because the particles of paper are made of ceramic from ordinary aluminum, it is very easy to hold and you can polish easily without putting strength! Previously, I bought No. 120 and the back paper was thin, but No. 80 is a reasonable thickness so it's easy to use. Although the price is a bit higher than the exclusive item, it is a very excellent product considering work efficiency and possession. Coworkers' craftsmen are also acclaimed!
This review is about item#10004312.
Polishing
4
From Japan
On 2014-02-10 09:58:42
Easy to use because it can cut to your favorite size. It is a consumable item so I am thankful that the price is cheaper.
This review is about item#10004355.
Work related to automobiles
5
From Japan
On 2013-02-22 22:07:02
Low price and fine quality. It can be used without any problem. I will continue to purchase it in the future.
This review is about item#10004337.

Related Products