Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hole Saw

Bowl
(33mm when the depth of cut maximum) need more than 17mm thickness 3 to 20mm width ceiling material (including decorative material) 0 to 16mm depth. Mountain burnished blade can not be used wood (veneer, control panel) to.
Drilling Size (mm)
70 to 200
Cut Body Depth (mm)
0 to 33
Lifespan
(6mm depth mountain new year, when the width 10mm) hole 200 mountain burnished blade / About (2 times when using the up and down phi150, gypsum board thickness 12mm, of the blade) hole 400 main blade / About
Main Unit Dimensions (Diameter phi xHeight H)(mm)
292x237
Drilling Capability
2 seconds About: / speed drilling / drilling speed: About 2 seconds drilling Number:: (phi200mm hole diameter) About 120 holes plasterboard 12mm: 12mm plaster board (full charge) (phi150mm hole diameter) case of 14.4VEZ7440LN2S-B use Number of drilling: A
Weight (kg)
1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ3580 10010253 309.99 SGD
In stock
ADD TO CART

Related Products