Buy more than* S$200* and get FREE SHIPPING

Power Cutter Blade

1.00 (1)
Outer Diameter x Inner Diameter x Thickness (mm)
135x20x1.5
Number of Blades
30
Compatible Body
EZ4542
Specification
Metalwork blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 EZ9PM13C 10010411 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of mild steel
1
From Japan
On 2012-10-07 22:14:30
1.2 is also at the cutting of a millimeter thickness of about general soft iron, bastards that chipped chips. Limiter (restriction blade) is particularly pronounced in the pipe material it is difficult to shape action. Even if only cut soft iron, you should buy a stainless correspondence of cermet tipped. If this price, fully available for purchase at MonotaRo's. But it can be used if re-polishing if only to wear, dust Once the chip is missing.
This review is about item#10010411.

Related Products